Take 15% off your entire order!

Offer applied at checkout

Out of Stock

MAPA® Trilites Grippy 993 Disposable Tri-Polymer Gloves, 10" L,  Powder-Free, 100/Box, X-Large

MAPA® Trilites Grippy 993 Disposable Tri-Polymer Gloves, 10" L, Powder-Free, 100/Box, X-Large

Item #: WBB2248195

Not Yet Rated

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

MAPA® Trilites Grippy 993 Disposable Tri-Polymer Gloves, 10" L, Powder-Free, 100/Box, X-Large

TRILITES GRIPPY 993 tri-polymer ambi powder-free gloves with rolled extreme grip and rolled cuff. Tripolymer formula for protection against chemical splashes. Optimal thickness delivering maximum tactility with superior durability. Unique triple polymer blend for enhanced comfort and resistance. Protection against chemical splashes. 10"L. Color: Purple. Used in Laboratory applications. FDA Approved, Standard 21CFR.

Product Specifications

  • LENGTH INCHES10
  • WIDTH INCHES5
  • COLORPurple
  • BRANDMapa
  • DESCRIPTIONTrilites Grippy® Disposable Gloves
  • MANUFACTURERS PART NUMBER993909
  • MATERIAL(S)Tripolymer
  • PACKAGE QUANTITY1
  • SIZEXL
  • STYLETrilites Grippy® 993
  • THICKNESS MIL6
  • TYPEDisposable Tri-Polymer Gloves
  • WEIGHT LBS1.6
  • USAGELaboratory
  • WATERPROOFY
  • GRADELaboratory
  • POWDER TYPEPowder-Free
  • FINISH/TEXTURENon-Slip Grip
  • CUFF STYLERolled Beaded
  • RESISTANCEChemical
  • THICKNESS6 mil
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MAPA® Trilites Grippy 993 Disposable Tri-Polymer Gloves, 10" L,  Powder-Free, 100/Box, X-Large

MAPA® Trilites Grippy 993 Disposable Tri-Polymer Gloves, 10" L, Powder-Free, 100/Box, X-Large

Item #: WBB2248195

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant