Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Visual Products

Model # :WBB2214438

MPN #: N1021776-BLACK

United Visual Products Montgomery Double Residential Mailbox & Post N1021776 - Black

Product Description
The versatile and attractive 1812 Double series mailboxes are an economical mail receptacle option without the clutter of multiple mailbox posts. This Montgomery mailbox unit features two outdoor mailboxes with leak-eliminating single body constructions, along with UV inhibitors to prevent color from fading, protecting it's contents from the elements. A direct burial system incorporated into the base of the molded plastic post allows for easy installation. The 1812 series residential mailboxes are by far the most maintenance free and versatile system available.

Features:
  • "Washington" polycast post included with direct burial base
  • USPS Approved for delivery
  • Powder coated galvanneal steel mounting brackets
  • Steel mounting pole
  • Black stainless steel hardware included

PRICE
$339.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth21-1/2 in
Height55 in
Weight45 lbs
Inside Mailbox Dimensions (W x D x H)7-3/4" x 20" x 8-1/2"
Mailbox Dimensions (W x D x H)8-1/2" x 21-1/2" x 15"

Product Details

Assembly RequiredYes
TypeFront Access
ColorBlack
SeriesMontgomery
StyleMailbox & Post
Mounting LocationPost Mounted (Included)
MaterialPlastic
Number of Compartments2
Manufacturers Part NumberN1021776-BLACK
BrandUnited Visual Products