Ladder Safety Systems
Length
Type
Weight Capacity
Brand
Certifications
For Use With
Height
Color
Price
Related Products
3M™ DBI-SALA® 7603060 Sayfline Multi-Span Horizontal Lifeline System, 60'L, 310 Cap Lbs7603060 The permanent multi-span cable horizontal lifeline system is a simple and safe off the shelf permanent horizontal lifeline designed for user installation. It is completely customizable, including span length, total system length and even final installation position. The brackets are specifically designed so the system may be installed above, even with, or below the user. This system is the most economic multi span system on the market as compared to subcontractor installed systems. It also ...
From reducing nuisance lockups, to simplifying inspections, every detail of the new 3M™ DBI-Sala® Smart Lock Self-Retracting Lifelines Class1, is designed to help increase your productivity, safety and convenience. Using advanced motion capture technology, we studied the forces applied to the SRL during typical at-height tasks. This data helped us engineer a new arrest mechanism that can more easily detect the difference between a fall and normal work motion, tailoring a SRL for your work application. 30'L (10m) of 3/16" (5mm) galvanized steel cable lifeline. Swiveling anchorage ...
3m™ Dbi-Sala® Smart Lock Self-Retracting Lifeline are our smartest SRLs yet. From reducing nuisance lockups, to simplifying inspections, every detail of the new 3m™ Dbi-Sala® Smart Lock Self-Retracting Lifeline is designed with helping workers perform with safety and convenience. Features: Anchorage Connection Material: Zinc Plated Steel Lightweight thermoplastic housing with built in carrying handle Swiveling anchorage point and carabiner included Patent pending dual label system located within ergonomic cable bumper stop to simplify inspections and reduce the need for ...
The lighter ladder solution. 3M™ DBI-SALA® Ladder Anchor. The simple, safe way to bring your ladders into compliance is here: 3M™DBI-SALA® Ladder Anchor. At under 30 lbs., this lightweight solution adds a convenient tie-off point to existing ladders, helping you meet OSHA's walking working surfaces standard. Designed with versatile mounting capabilities, the ladder anchor can be positioned left or right, and in front or behind the ladder rungs to stay out of the way. Best of all, it's a breeze to set up in just 5 minutes or less, with minimal parts and easy instructions. ...
3M DBI-SALA® Lad-Saf™ 35'L Swaged Stainless Steel Cable, 3/8" Dia, 1x7 Strands, 61050356105035 This cable comes pre-swaged and cut to length allowing you to easily purchase, install, and tension the cable on your new Lad-Saf Vertical Safety System (6116612, 6116613, 6116614, 6116615, 6116616, 6116617, 6116618, or 6116619).The cable is 3/8 (9.5mm) and comes in stainless or galvanized steel, and in 1x7 or 7x19 versions. Cable comes pre-cut and swaged at the following lengths:• 5' increments from 10'-100'• 10' increments from 100'-200'• 20' increments above 200' Robust cable tensioning ...