Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2275809

MPN #: 7100184479

3M DBI-SALA® Lad-Saf™ 100' Swaged Stainless Steel Cable, 3/8" Dia, 7x19 Strands, 6107100

Product Description
3M DBI-SALA® Lad-Saf™ 100' Swaged Stainless Steel Cable, 3/8" Dia, 7x19 Strands, 61071006107100

This cable comes pre-swaged and cut to length allowing you to easily purchase, install, and tension the cable on your new Lad-Saf Vertical Safety System (6116612, 6116613, 6116614, 6116615, 6116616, 6116617, 6116618, or 6116619).The cable is 3/8 (9.5mm) and comes in stainless or galvanized steel, and in 1x7 or 7x19 versions. Cable comes pre-cut and swaged at the following lengths:• 5' increments from 10'-100'• 10' increments from 100'-200'• 20' increments above 200'
  • Robust cable tensioning and termination
  • Durable, high-strength steel construction that allows for maintenance-free longevity.
  • Cable comes pre-cut and swaged, allowed for quick and easy installation and tensioning
  • Comes in stainless or galvanized steel, and in 1x7 or 7x19 versions.
PRICE
$409.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 ft
Width3 in
Weight27 lbs
Cable Diameter3/8 in
Cable Breaking Strength12,000 lbs. minimum

Product Details

TypeSwaged Cable
Cable Strands7x19
ColorSilver
For Use WithLad-Saf® Vertical Safety System
Cable MaterialStainless Steel
IncludesCable w/Swag
DescriptionLad-Saf™ Vertical Safety System Cable
Package Quantity1
Manufacturers Part Number7100184479
Brand3M DBI-SALA

Compliance & Certifications

CertificationsRR-W-410