Ideal for directing personnel or traffic flow. For permanent installations, order single sockets to form a straight row or angles up to 30 degrees to create a curved barricade. Center to Center : 2.63"
Model # :WB940375
Global Industrial™ Double Socket Base For Pedestrian Barrier, Black
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 7 in |
| Width | 6 in |
| Height | 4-1/2 in |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Type | Base |
| Mounting Location | Anchored to Floor |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 940375 |
| Brand | Global Industrial |
Related Products
Kwik Kit safety railing kits allow you to create a sturdy railing system with no welding or threading. Because your uprights are pre-assembled, installation is fast and easy. Kwik Kit Safety Railings can be combined into almost any standard railing configuration. Kwik Kit railings are easily assembled using a standard hex tool. Meets or exceeds OSHA requirements for safety railings. Safety yellow coating for high visibility. Installed with simple hand tools. Pre-assembled uprights. Utilizes reliable Kee Klamp or Kee Lite safety components. Modular versatile construction. No welding, ...
✓ Spring-loaded bollard absorbs impact & prevents vehicle damage ✓ Easily attach any-sized sign with 2 simple bolts ✓ Bright blue finish with highly reflective white tape The 52"H Global Industrial™ Plastic Flex Bollard is your solution to protecting vehicles and property from impact damage. Made from durable plastic resin, this flexible bollard is engineered with a high-strength interior spring that allows it to absorb energy upon impact and bounce back after contact. The steel base plate installs easily to concrete or asphalt with the included ...
The RZ Universal Guardrails Are Manufactured Out Of High strength Low Alloy Steel. RZ Guardrails Exceed All OSHA Load Requirements. All RZ Guardrails and Bases Are Manufactured 100% in USA Priced Well Below Chinese Imports. Guardrails are designed to Fit Competitors Bases. Package quantity 1 for each model sold.Tie Down Engineering will repair or replace, free of charge, any part, or parts that are defective in material or workmanship or both. The limited warranty is in effect for 90 days from date of purchase. Return the defective unit to the dealer or contact Tie Down direct at ...
After proper set-up, the Zip Rail Fall Protection System allows workers full mobility and access to the roof's edge without the need of either a lanyard and harness or a warning line system. Utilizing the Zip Rail System, workers have a secure job site with improved roof accessibility, saving both time and money. The Zip Rail compression bracket installs on parapet walls or the gravel stop bracket may be fastened on a flat roof edge. Stanchions feature quick connecting pop pins for faster rail installation, no tools required. Each Zip Rail System comes with everything needed for 420 feet ...
Tie Down Engineering stands as the premier manufacturer of passive systems, setting the industry standard for safeguarding building perimeters, stairways, and elevator shafts. Compliant with OSHA 1926.502, our Universal Compression Clamp Base Guardrail System is the epitome of seamless, user-friendly, and safe solutions. It seamlessly accommodates all upright guardrails on the market without the need for pins. Our innovative system installs effortlessly using an impact gun to tighten our Universal Compression Clamp, eradicating the common issue of wobbly, loose connections found in other ...