Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lockout Devices

Lockout devices are essential for any lockout or tagout safety procedures. Affix the devices to any designated equipment, preventing accidental or unauthorized operation. With bright colors and clear warning labels, the lockout devices are easily noticeable, enhancing workplace safety. The lockout devices are available in various sizes to accommodate different equipment types and are suitable for a variety of industrial machinery.
254 Results
Valve Lockouts

Valve Lockouts

CompareImageBrandFor Use WithMaterialWidthLengthColorModel #Price
Brady® Gate Valve Lockout, 2-1/2" To 5" Diameter With Danger Label, Polypropylene
Brady
Rising Stem Valves
Polypropylene
2 in
7-1/4
Red
WBB2249799$46.95
Master Lock® S3081 Adjustable Ball Valve Lockout (1/2" - 2" valves)
Master Lock
Lockout Tagout
Thermoplastic
3 in
5-5/16
Red
Ships Same Day
WBB2245362
$33.70
Master Lock® Rotating Gate Valve Lockout, 1" To 3" Diameter Handles, 480
Master Lock
Lockout Tagout, Valve Lockout
Plastic
-
-
Red
Ships Same Day
WBB729891
$23.50
Brady® Small Valve Base Clamp Lockout
Brady
Valve
Brass/Fiberglass Reinforced Nylon/Stainless Steel
5 in
6-3/16
Red
WBB2262407$109.95
Brady Universal Ball Valve Lockout, Valve Lockout, Red
Brady
Ball Valve
Glass-Reinforced Nylon
6-3/16 in
-
Red
Ships Same Day
WB670521
$99.95
Valve Wheel Lockout - Fits 10" to 14" Diameter
Accuform
Valve Handle
Polypropylene
-
-
Red
WBB67737$123.93
Brady® Adjustable Gate Valve Lockout, 1" To 6.5" Diameter, 8-1/4"W x 2-1/8"H
Brady
Valve
Polypropylene
2-1/8 in
8-1/4
Red
WBB2249798$50.95
Adjustable Cable Lockout With 6 Foot Cable
Accuform
Valve Handle
Steel/Vinyl
-
-
Red
WBB67731$39.95
Master Lock® S3476 Steel Ball Valve Lockout Device (1/4" - 1" valves)
Master Lock
Lockout Tagout
Steel
2-1/4 in
5-9/16
Red
WBB2245380$35.95
NMC™ Ball Valve Lockout, Fits 2" - 8" Dia. Valves, Red
Accuform
Ball Valve
Polypropylene
-
-
Red
WBB67729$119.95
Showing 1-10 of 78 results
Plug & Power Cord Lockouts

Plug & Power Cord Lockouts

Showing 1-10 of 20 results
Circuit Breaker, Fuse, & Panel Lockouts

Circuit Breaker, Fuse, & Panel Lockouts

Showing 1-10 of 64 results
Switch & Button Lockouts

Switch & Button Lockouts

Showing 1-10 of 15 results
Cable Lockouts

Cable Lockouts

Showing 1-10 of 27 results
Gas Cylinder Lockouts

Gas Cylinder Lockouts

Group Lock Boxes

Group Lock Boxes

Lockout Steering Wheel Covers

Lockout Steering Wheel Covers

Showing 1-10 of 27 results
Glad Hand Lockouts

Glad Hand Lockouts

Compressed Air Connection Lockouts

Compressed Air Connection Lockouts

Gun & Trigger Locks

Gun & Trigger Locks

Blind Flange Lockouts

Blind Flange Lockouts