ZING Gate Valve Lockout, 6.5" to 10" Wheel, 7247
Write a Review
|
Questions & Answers (0)
Product Description
Gate Valve Lockout is made from abrasion-resistant plastic. For use with handle diameters from 6.5'' to 10''.
PRICE
$48.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 |
| Width | 2 in |
| Height | 11 in |
| Size | 2 x 11 x 11 |
| Accepts Shackle Diameter | 9/16" |
Product Details
| Type | Gate Valve Lockout |
| Padlock Capacity | 3 |
| Color | Red |
| Number of Locking Points | 3 |
| For Use With | Gate Valve |
| Material | Plastic |
| Description | Gate Valve Lockout, 6.5 - 10 IN Wheel |
| Package Quantity | 1 |
| Brand | Zing |
Compliance & Certifications
| Certifications | Lockout/Tagout |