Signal Combinations
Availability
Brand
Certifications
Length
Type
Height
Color
Price
Related Products
Features: Unique low-profile design Attractive appearance Ultra-slim - protrudes less than one inch from wall FullLight Strobe Technology Low current draw 15/30/75/17 candela output Select non-coded (default), temporal, or coded (single-stroke) chime operation Single microprocessor controls both chime and strobe Select high (default) or low dB chime output No visible mounting screws The Genesis line of signals are the smallest, most compact audible-visual signaling devices in the world. Genesis chimes and chime strobes blend with any decor and feature textured housings in neutral white or ...
Low current draw High dB output Terminals for easy wiring Gray flame resistant housing Five lens colors 150 candela strobe (clear lens) Diode polarized units available Engineered thermoplastic housing 1000 hour strobe tube The Edwards 869STR AdaptaBeacon series are bright low current high decibel surface mount combination electronic horn/strobes for indoor flush mount use. They have been designed for mounting in a standard 4" (102mm) square backbox with extension ring (total minimum depth of 3" (76mm)) (not supplied). Strobe and horn may be operated independently. The 869STR AdaptaBeacon ...
Features: Unique low-profile design Attractive appearance Ultra-slim - protrudes less than one inch from wall FullLight Strobe Technology Low current draw 15/30/75/17 candela output Select non-coded (default), temporal, or coded (single-stroke) chime operation Single microprocessor controls both chime and strobe Select high (default) or low dB chime output No visible mounting screws The Genesis line of signals are the smallest, most compact audible-visual signaling devices in the world. Genesis chimes and chime strobes blend with any decor and feature textured housings in neutral white or ...
Edwards Signaling, EG1RF-HD, Genesis Temp Horn, Hi-Lo, Red, Marked Fire Features: Unique low-profile design Attractive appearance Ultra-slim - protrudes less than one inch from wall No visible mounting screws Exclusive FullLight Strobe Technology Low current draw 15/30/75/17 and 95-177 candela output models High (default) or low dB horn Temporal (default) or steady horn Public mode flash rate (default) or private mode temporal flash The Genesis line of signals are the smallest, most compact audible and visible emergency signaling devices in the world. Size of a deck of playing cards, ...
Features: Attractive appearance No visible mounting screws 1/4, 1/2, 1 or 2 watt configuration Switch settings remain visible even after the unit is installed 90 dBA output Genesis ceiling speakers are small, compact, and attractive audible emergency signaling devices. Protruding no more than one inch from the ceiling, Genesis speakers blend with any decor. Signals feature textured housings in architecturally neutral white. Ingenious iconographic symbol is code-compliant and is easily recognized by all building occupants regardless of what language they speak. Models with "FIRE" markings ...