Edwards Signaling, WG4GSKT, Replacement Mounting Gasket
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | WG4GSKT |
| Type | Replacement Mounting Gasket |
| Mounting Location | Gasket |
| Compatible Part/Model Number | WG4 |
| Description | Mounting Gasket |
| Brand | Edwards Signaling |
Related Products
The Edwards 125 Class XBR XTRA-BRITETM LED beacons are UL and cUL Listed dual mode signaling devices. The beacons feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistance polycarbonate. 120V AC Black base Panel or conduit mount Dual mode Steady-on/Lightburst versions Green lens Immune to shock and vibration -31F to 150F (-35C to 66C) operating temperature Protective wire guard available Cat. No. 125GRD ...
The Edwards 125 Class XBR XTRA-BRITETM LED beacons are UL and cUL Listed dual mode signaling devices. The beacons feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistance polycarbonate. 120V AC Gray base Panel or conduit mount Dual mode Steady-on/Lightburst versions Blue lens Immune to shock and vibration -31F to 150F (-35C to 66C) operating temperature Protective wire guard available Cat. No. 125GRD The ...
The Edwards 125 Class Halogen beacons are UL and cUL listed signaling devices available in two versions flashing and steady-on. Both versions feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon providing high resistance to heat and high chemical resistivity. Both the flashing and steady-on beacons are available with either a black or gray base and amber blue clear green or red lens. 120V AC Gray base Option for panel or conduit mounting Flashing halogen Red lens -31F to 150F (-35C to 66C) operating ...
Weatherproof Optically designed fresnel lens Easily cleaned shatter resistant polycarbonate dust cover Six lens colors available Immune to shock and vibration Cast base may be used as a junction box The Edwards 94 Series AdaptaBeacon Heavy Duty strobe lights are for use where more frequent and longer lasting signaling cycles may be required. They are designed to maximize the strobe tube brilliance. This is accomplished with a series of complementing fresnels that cause the dome to "fill" with light each time the strobe flashes. This design feature increases the AdaptaBeacon "on-time" thus ...
Weatherproof Snap-on high impact plastic base Optically designed fresnel lens Immune to shock and vibration The Edwards 96B Series AdaptaBeacon Light Duty strobe lights are low profile units that are designed for light duty applications in industrial commercial and institutional applications where short term intermittent visual signaling is required. A series of complementing fresnels cause the dome to "fill" with light each time the strobe flashes. This design feature increases the AdaptaBeacon "on-time" thus improving viewer perception. Beam distance is increased with external fresnel ...