Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sign Supports & Hardware

Safety sign supports and hardware are designed to provide stable, secure, and adaptable solutions for displaying safety signs, informational placards, and directional signage. They are crafted from durable materials such as aluminum, steel, or plastic, for years of lasting use in any indoor or outdoor conditions. Sign supports and hardware are ideal for any retail store, factory, warehouse, and other industrial and commercial spaces.
130 Results

Sign Bases with Posts

Sign Bases with Posts
These sign bases with posts are crafted from durable materials, ensuring long-lasting performance and resistance to harsh weather conditions. They provide a sturdy foundation for displaying important signage, helping to communicate essential messages effectively. Our sign bases with posts are easy to assemble and offer adjustable features, allowing for optimal positioning and visibility.
CompareImageColorHeightMaterialPost HeightWheelsWidthModel #Price
Magic Master® Split Portable Pole Yellow Base With 48" Pole
Yellow
51
Recycled Technopolymer
46
Yes
18 in
Ships Same Day
WBB3198148
$139.95
Magic Master® X-Large Portable Pole Yellow Base With 72" Pole
Yellow
75
Recycled Technopolymer
66
Yes
24 in
Ships Same Day
WBB3198141
$207.00
125 lbs. Concrete Base with 6' U-Channel Post, 18" Diameter, For Signs up to 24" x 24"
White
76 in
Concrete and Steel
6 ft
No
18 in
WBB1891766$159.95
Ideal Shield® Pyramid Sign Base With Wheels & 98'H Post, Red
White
22 in
-
8-1/6 ft
Yes
22 in
WBB2216969$189.95
Ideal Shield® Pyramid Sign Base With Wheels & 98'H Post, Yellow
Yellow
22 in
-
8-1/6 ft
Yes
22 in
WBB2216970$219.95
Ideal Shield® Pyramid Sign Base with 98"H Post, Yellow, 22"W x 22"D x 22"H Base
Yellow
22 in
Polyethylene Plastic
8-1/6 ft
No
22 in
WBB1642485$219.95
Plasticade Portable Post Sign Stand w/ 30 Lb. Recycled Rubber Base & White 60" Post
White
60
Rubber
-
No
18-1/2 in
WBB3124585$98.95
250 lbs. Concrete Base with 6' U-Channel Post, 18" Square Base, White
White
76 in
Concrete and Steel
6 ft
No
18 in
WBB1891764$289.95
Magic Master® Split Portable Pole Red Base With 48" Pole
Red
51
Recycled Technopolymer
46
Yes
18 in
Ships Same Day
WBB3198142
$139.95
Magic Master XL-PP3-72 XL-Portable Pole Rolling Sign Base, 72" Pole, Black
Black
75 in
Hi Density Plastic
6 ft
Yes
24 in
WBB2238551$269.95
Showing 1-10 of 56 results

Sign Posts

Sign Posts
Global Industrial offers various types of sign posts, including U-channel posts, x-tube posts, square posts, and more. They are manufactured from high-quality materials ensuring durability and resistance against rust and corrosion. Our sign posts are available in a variety of heights and sizes allowing you to easily find the right sign post for your needs.
Showing 1-10 of 33 results

Sign Bases

Sign Bases
Our sign bases are crafted from durable materials ensuring long-lasting performance and resistance to weather elements. These bases are available in various sizes and styles, including portable bases for temporary installations and fixed bases for permanent signage. The sign bases are designed for easy assembly and installation, allowing you to securely mount signs in public areas.
Showing 1-10 of 30 results

Accessories

Accessories
Global Industrial has the accessories you need to enhance the visibility and functionality of your signs. Our accessories include adaptor bases, mounting brackets for fences, replacement springs, and more. These accessories are designed to provide secure and efficient solutions for displaying various types of signage, including safety signs, directional signs, and informational signs.