Take 15% off your entire order!

Offer applied at checkout

FlexPost Post Sleeve, 6'H, Red, A-PS6-Red

FlexPost Post Sleeve, 6'H, Red, A-PS6-Red

Item #: WBB2265118

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.25

Save $1.01 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

FlexPost Post Sleeve, 6'H, Red, A-PS6-Red

Brightly colored, UV resistant, HDPE Post Sleeve. Fits 1-5/8" OD 6' FlexPost.

For Use With:
  • All Standard FlexPosts


Product Specifications

  • WIDTH INCHES2-3/8
  • HEIGHT INCHES71
  • COLOR FINISHRed
  • BRANDFlexPost®
  • CONSTRUCTIONPlastic
  • DESCRIPTIONFlexPost Post Sleeve
  • DIAMETER INCHES1-3/4
  • MANUFACTURERS PART NUMBERA-PS6-Red
  • THICKNESS MIL--
  • LIMITED WARRANTYLimited Lifetime Warranty Covering Manufacturer's Defects
  • WEIGHT LBS3
  • SIGN SHAPECylinder
  • POST HEIGHT FEET6
  • WHEELSNo
  • SIGN LEGEND--
  • MOUNTING--
  • LEGEND HEADING--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

FlexPost Post Sleeve, 6'H, Blue, A-PS6-Blue

Item #: B2265187

Not Yet Rated

Usually ships in 2 to 5 days

$20.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FlexPost Post Sleeve, 6'H, Red, A-PS6-Red

FlexPost Post Sleeve, 6'H, Red, A-PS6-Red

Item #: WBB2265118

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant