Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chemical Sorbents

Chemical neutralizers are designed for emergency response situations to mitigate the impact of hazardous chemical spills. They neutralize various dangerous substances including acids, bases, and corrosive chemicals. Chemical neutralizers are suitable for use in laboratories, industrial facilities, educational institutions, and other areas where chemicals are stored or transported.
23 Results

Acid Neutralizers

Acid Neutralizers
Acid Neutralizers are essential tools for safely and effectively managing chemical spills. Our acid neutralizers are available in a pellet and liquid formulas, which both contain, absorb, and neutralize acid spills. They are safe, fast acting, and easy to use, and can be applied to a variety of acid spills including battery acid, sulfuric acid, hydrochloric acid and more.
CompareImageTypeStyleCapacity/Absorption GallonsFormPackage QuantityBrandModel #Price
Acid Eater Absorber & Neutralizer, 5-Gallons, Clift Industries 1001-004
Acid
-
5 gal
Pellet
1
Clift Industries
Ships Same Day
WBB794411
as low as

$115.95

Save $4.00 (3%)
Spill Wizards HF Acid Eater Absorber & Neutralizer, 2 Gallon, 2902-002
Acid
Pail
1 gal
Pellet
1 Pail
Clift Industries
Ships Same Day
WBB2218756
as low as

$40.95

Save $5.00 (11%)
Spilfyter® Kolor-Safe ® Acid Neutralizer In Gallons-4/Case
Acid
Bottle
-
Liquid
4 Plastic Bottles
Spilfyter
WBB2182444as low as

$219.95

Save $16.00 (7%)
Spill Wizards Ultimate Acid Eater Absorber & Neutralizer, 55 Gallon, 2003-055
Acid
Drum
33 gal
Pellet
1 Drum
Clift Industries
WBB2218762as low as

$650.00

Save $50.00 (7%)
Spill Wizards HF Acid Eater Absorber Spill Kit, 15 Gallon, 2903-015
Acid
Pail
15 gal
Pellet
1 Pail
Clift Industries
WBB2218746as low as

$309.95

Save $16.00 (5%)
Spill Wizards HF Acid Eater Absorber & Neutralizer 30lb / 5 Gal Pail, 2902-005
Acid
Pail
3 gal
Pellet
1 Pail
Clift Industries
WBB2218755as low as

$135.95

Save $4.00 (3%)
HF Acid Eater Safety Spill Kit, Clift Industries 2901-005
Acid
-
2 gal
Liquid
1
Clift Industries
WBB794396as low as

$169.95

Save $10.00 (6%)

Battery Acid Neutralizers

Battery Acid Neutralizers
Battery acid neutralizers are formulated to quickly and safely neutralize corrosive battery acids, minimizing damage and preventing potential harm. Our battery acid neutralizer kits come equipped with goggles, gloves, neutralizing powder and more. These kits are ideal for garages, forklift storage areas, battery storage areas, and more.

Mercury Spill Kits

Mercury Spill Kits
Keep employes safe around hazardous materials with our mercury spill kits. These kits are meant to contain, neutralize, and absorb mercury spills while suppressing any hazardous vapors. They come equipped with latex gloves, safety goggles, mercury eater, disposal bags and more. Mercury spill kits are ideal for labs, manufacturing facilities and more.

Base Neutralizers

Base Neutralizers
Base neutralizers are essential tools to keep around when handling hazardous materials. They contain, absorb, and neutralize caustics, bases, and strong amines. These neutralizers are available in liquid, pellet, or powder format and are easy to use; simply spray or pour onto your spill. Our base neutralizers are non-hazardous, non-corrosive, and biodegradable.

Chemical Classifiers

Chemical Classifiers
Our chemical classifier strips are designed to quickly and accurately analyze chemical properties by assessing pH levels, oxidizers, flammability, and other key indicators. With their user-friendly instructions and color-coded results, chemical classifier strips allow even non-experts to identify the severity of a spill. These strips are essential for laboratories, industrial plants, and more.

Multi-purpose Neutralizers

Multi-purpose Neutralizers
Multi-purpose neutralizers are kits that contain everything needed to safely and easily neutralize and dispose of hazardous spills. These kits feature a variety of safety items including gloves, goggles, and a selection of neutralizers. Clean-up is safe and easy with these kits, making them ideal for labs, hospitals, industrial plants and more.

Oil Stain Remover

Oil Stain Remover
Our oil stain removers are designed to remove oils from a variety of surfaces including asphalt, concrete, garages, parking areas, drive-throughs and more. These stain removers are liquid, and made of only all-natural materials that will soak into the surface and lift out oil based stains.

Formaldehyde Neutralizers

Formaldehyde Neutralizers
Formaldehyde neutralizers are great at containing, absorbing, and neutralizing aldehyde solutions including glutaraldehyde and formaldehyde. These neutralizers are non-hazardous, non-corrosive, and biodegradable making them ideal for labs, hospitals, clinics and more. They are available in liquid, or powder formats to best suit your needs.

Bromine, Chlorine, Hydrogen Peroxide and Iodine Neutralizers

Bromine, Chlorine, Hydrogen Peroxide and Iodine Neutralizers
Chemical neutralizer kits are essential for labs, chemical manufacturing plants, healthcare facilities and more. They are essential tools to have around hazardous spills. These neutralizer kits consist of agents to contain, absorb, and neutralize bromine, chlorine, hydrogen peroxide, and iodine, and also come equipped with aprons, gloves, goggles and other safety accessories.