Spill Response Kit Petroleum Kit, 5-Gallon
|
Questions & Answers (0)
Product Description
OIL ONLY KIT
Each kit contains the necessary products for containing and collecting any spill. Oil Only Kit is for oils and hydrocarbon-based liquids. Will not absorb water and will float indefinitely, even when saturated. 5 Gallon Kit: Includes 5 gallon white pail, (4) 3" x 48" white oil socks, (6) 17" x 19" yellow oil pads, (1) disposal bag, (1) pair nitrile gloves, (1) response guide book. Absorbs up to 6 gallons.
Each kit contains the necessary products for containing and collecting any spill. Oil Only Kit is for oils and hydrocarbon-based liquids. Will not absorb water and will float indefinitely, even when saturated. 5 Gallon Kit: Includes 5 gallon white pail, (4) 3" x 48" white oil socks, (6) 17" x 19" yellow oil pads, (1) disposal bag, (1) pair nitrile gloves, (1) response guide book. Absorbs up to 6 gallons.
PRICE
$81.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
| Pad Size | 18 x 18 in |
| Sock Size | 3 x 48 in |
| Perforations | Yes |
| Container Size | 5 gal |
| Absorbency Weight | Heavy |
Product Details
| Type | Oil Only Kit |
| Color | Yellow |
| Wheels | No |
| Shelf Life | 2 yr |
| Container Material | HDPE |
| Socks | 4 |
| Capacity/Absorption Gallons | 5 gal |
| Pads | 6 |
| Description | 5 Gallon Pail Spill Kit |
| Fluids Absorbed | Oil Only |
| Drum Capacity | 5 gal |
| Manufacturers Part Number | 305304 |
| Container Type | Pail |
| Number of Pads | 10 |
| Number of Gloves | 1 Pair |
| Brand | Spilfyter |
Warranty
| Warranty | 1 yr |