Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB726483

MPN #: 1322-YE

ENPAC® 20 Gallon Spill Kit, Oil Only

Product Description
All of ENPAC's traditional products come together to make great Spill Kits

Spill Kit Includes:


  • 1 - 20-Gallon Salvage Drum
  • 1 - 1-Gallon Jug ENSORB®
  • 20 - Oil Only Pads
  • 1 - Oil Only Large Sock
  • 6 - Oil Only Small Socks
  • 1 - Package Wipes
  • 2 - Disposal Bags & Ties
  • 1 - Pr Nitrile Gloves
  • 1 - Pr Goggles
  • 1 - Emergency Response Guide
  • 1 - Instruction Sheet and MSDS(s)
These highly visible containers keep spill response products readily available so you can avoid that oh-so costly problem. Various sizes are available for different types of applications. Absorbs up to 11 gallons/42 liters Regulations: EPA, SPCC, NPDES

PRICE
$219.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
219.95
Buy 4 units - 6 units
209.95Save $10.00 (5%)
Buy 7+ units
205.95Save $14.00 (6%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width228 ft
Height1-3/5 in
Weight Capacity166 lbs
Weight27 lbs
Diameter17 in
Sock Size3 x 48, 3 x 96 in
PerforationsYes
Container Size20 gal
Pad Size15 x 17 in
Absorbency WeightMedium

Product Details

WheelsNo
Container MaterialPolyethylene
Drum Capacity20 gal
Manufacturers Part Number1322-YE
BrandENPAC
TypeOil Only Kit
ColorYellow
Socks7
Capacity/Absorption Gallons11 gal
StyleSpill Response Kit
Pads20
Fluids AbsorbedOil Only
Package Quantity1
Description20 Gallon Drum Spill Kit
Container TypeDrum
Number of Pads20
Number of Gloves1 Pair

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA, SPCC, NPDES
UN MarkingUN 1H2/X75/S