The Ultra-Hose Stand® keeps hoses off berm sidewalls to reduce damage and maintain full capacity. It was designed to support fueling hoses and acta as a bridge to ensure that Containment Berm sidewalls remain fully upright. The Hose Stand is rugged and heavy-duty enough to withstand the daily rigors of fueling operations but lightweight enough to be easily moved and stored. It keeps hoses off of containment berm sidewalls which helps to maintain structural integrity and capacity. Versatile units can be used completely inside or outside of the berm or straddling the berm with the sidewall running through the opening in the side support. The cutout in the top of the unit can handle up to 6-1/2" hoses and keeps them secure. Made in the USA. Dimensions: 16 1/4" x 9 1/4" x 23 1/5".
UltraTech 8369 Ultra-Hose Stand®, 16 1/4" x 9 1/4" x 23 1/5"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
This product will be restocked by Jan 30, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16.3 |
| Width | 9.3 |
| Height | 23.3 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Color | Gray |
| For Use With | Containment Berm, Up to (6) 1/2" Hoses |
| Country of Origin | UNITED STATES |
| Material | Polyurea |
| Package Quantity | 1 |
| Manufacturers Part Number | 8369 |
| Wall Material | Polyurethane |
| Brand | UltraTech |