UltraTech 8751 Ultra-Containment Berm® Modular Model Replacement Liner for 13' x 13' Berm, Blk
Write a Review
|
Questions & Answers (0)
Product Description
UltraTech® 8751 Replacement Liner for 13' x 13' Modular Model Berm, Textured Tan
The Replacement Liner is for use with the Ultra-Containment Berms, Modular Model. It is made of rugged 38 mil PVC and is textured tan in color. It is the replacement liner for Mfg. Part # 8741.
The Replacement Liner is for use with the Ultra-Containment Berms, Modular Model. It is made of rugged 38 mil PVC and is textured tan in color. It is the replacement liner for Mfg. Part # 8741.
PRICE
$1,125.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 12 |
| Height | 16 in |
| Weight | 73 lbs |
| Folded Height | 16 in |
| Folded Width | 12 in |
| Thickness | 38 mil |
| Folded Length | 24 in |
Product Details
| Type | Accessory |
| Color | Tan |
| Country of Origin | UNITED STATES |
| Material | Polyethylene |
| Description | The Replacement Liner for UltraTech Modular Model Containment Berms |
| Package Quantity | 1 |
| Manufacturers Part Number | 8751 |
| Wall Material | Anti-skid, vinyl material |
| Indoor/Outdoor | Outdoor |
| Brand | UltraTech |
Warranty
| Warranty | Free from defects upon delivery, not withstanding damage that may occur from shipment yr |
Compliance & Certifications
| Certifications | Meets SPCC, EPA Regulation 40 CFR 264.175 |