MCR Safety 2230R Polycarbonate Goggles - Indirect Vent
Write a Review
|
Questions & Answers (0)
Product Description
Polycarbonate Goggles feature fog-resistant, one-piece, .050" polycarbonate lens with flexible flange and adjustable black elastic band. Fit over most prescription glasses. Meets ANSI Z87.1-2003 and CSA codes.
PRICE
$2.76
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 09/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
| Thickness | .050 in |
Product Details
| Brow Protector | Yes |
| Nose Pad | No |
| Lens Color Family | Clear |
| Frame Color Family | Clear |
| Application | General, Utility |
| Coating | Duramass® |
| Strap Included | Yes |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Clear |
| UV Protection | 99.99% |
| Manufacturers Part Number | J2230R |
| Indoor/Outdoor | Indoor/Outdoor |
| Side Shields | Yes |
| Brand | MCR Safety |
| Type | Splash |
| Polarized | No |
| Frame Style | Safety Goggles |
| Ventilation | Indirect |
| Adjustable Temple | Yes |
| Series | 22 |
| Metal Detectable | No |
| Strap Material | Rubber |
| Diopter | No |
| Anti Fog | No |
| Package Quantity | 1 |
| Frame Material | PVC |
| Foam Padding | No |
Compliance & Certifications
| Certifications | ANSI Z87.1-2003 & CSA |