Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Queue Solutions

Model # :WBB3150433

MPN #: SP335Y-YB35

Queue Solutions SafetyPro 335 Belt Barrier, 40" Yellow Post, 35' Yellow/Black Stripe Belt - Pkg Qty 2

Product Description
SafetyPro is a range of heavy-duty retractable barriers designed for restricting access to work or cleaning areas. All models feature a steel post with three high visibility color options, a cast iron base and are weatherized for outdoor use. The SafetyPro 335 features a range of belt lengths up to 35' and are designed for low cost, time efficient set up of long run barriers. Choose from our selection of 50 belt colors and 25 preprinted safety messages or we can custom print a message to your requirements. Designed for creating long straight barriers or large cordons the 335 model's 35' belt requires just a quarter the number of stanchions needed with the industry standard 7-1/2' belt. Fewer posts mean lower purchase cost, faster set up times and requires less space for transport and storage. SafetyPro 335 is fully outdoors capable and features a steel post and rugged cast iron base, fitted with a full circumference floor protector.

Slow Retracting Belt

Our belt cassette offers key safety features including a belt brake for slow belt retraction and a constant torque spring mechanism for smooth and silent belt retraction.

Belt End Lock

Universal belt end connects to all major brands and features a belt lock which prevents accidental belt release.

Full Circumference Floor Protection

A full circumference rubber floor protector provides maximum protection for expensive show room floors.

4-Way Connectivity

Each stanchions features 4-way connectivity with one expandable belt and three universal connection splines.

Features:
  • Height: 40"
  • Weight: 32 lbs
  • Post OD: 3"
  • Base OD: 14"
  • Belt Width: 2"
  • Belt Length: 20/25/30/35'L


PRICE
$539.90  Sold in packages of 2 / $269.95 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
539.90
Buy 3+ pkgs
519.90Save $20.00 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14
Height40
Weight31
Belt Width2 in
Belt Length35 ft
Post Height40
Post Diameter3 in
Base Diameter14 in
Base Weight24 lbs

Product Details

Assembly RequiredYes
Belt MessageNo Message
WheelsNo
Belt Color FamilyMulti-colored
Manufacturers Part NumberSP335Y-YB35
Indoor/OutdoorIndoor
BrandQueue Solutions
TypeSafety Retractable Belt Barrier
SeriesSafetyPro 335
Post MaterialSteel
Belt MaterialNylon
Number of Belts1
Post Color FamilyYellow
Base StyleRound
Base Color FamilyBlack
Package Quantity2
Base MaterialCast Iron
Text Color FamilyNo Message

Warranty

Warranty3

Compliance & Certifications

ADA CompliantNo