Global Industrial
Model # :WB708414YB
Global Industrial Retractable Belt Barrier, 40" Black Post, 7-1/2' Black/Yellow Belt, Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial™ retractable barriers help create lines and block off restricted areas in banks, offices, retail environments and more. Crowd control stanchions feature belt brake for added safety and torque spring mechanism for smooth and silent belt retraction. Belt head includes include 4-way connectivity with universal connection splines. Belt is constructed from 7-1/2" L x 2"W herringbone weave, nylon material that will last the life of the post. Each unit features a 14" diameter, 16 lb weighted base for stability and rubber floor protectors for maximum protection to show room or facility floors. Steel post measures 40"H overall with 2-1/2" diameter. Easy assembly. 1 Year Limited Warranty.
Ships flat; packed 2 stanchions per box. Price per each post, sold in package quantity of 2.
Ships flat; packed 2 stanchions per box. Price per each post, sold in package quantity of 2.
CLEARANCE PRICE
$51.95was $179.95
Save $128.00 (71%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 40 |
| Weight | 20 lbs |
| Belt Width | 2 in |
| Belt Length | 7-1/2 ft |
| Post Height | 40 in |
| Post Diameter | 2-1/2 in |
| Base Diameter | 14 in |
| Base Weight | 16 lbs |
Product Details
| Assembly Required | No |
| Belt Message | No Message |
| Wheels | No |
| Belt Color Family | Black/Yellow |
| Manufacturers Part Number | 708414YB |
| Indoor/Outdoor | Indoor |
| Brand | Global Industrial |
| Type | Retractable Belt Barrier |
| Post Material | Steel |
| Belt Material | Nylon |
| Number of Belts | 1 |
| Post Color Family | Black |
| Base Style | Round |
| Base Color Family | Black |
| Package Quantity | 2 |
| Base Material | Galvanized Steel/Concrete |
| Attachment | Standard Receiver |
| Text Color Family | No Message |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |