Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
R&R Textile

Model # :WBB2369547

MPN #: X04300

R&R Textile - Hotel Basics Bath Mat - 30" x 20" - White - 12 Pack

Product Description
The Hotel Basics line of Bath Products is our mid-range durability line that is specific to both healthcare and hospitality facilities. The towels are made from 16s Single Ring Spun Yarn and have a Cam Border on each of the towels. Additionally, the softness and absorbency of the towels is of a high grade. The towels are packaged in corrugate cartons and are poly-bagged inner of 1 dozen units. Towels are made from 86% Cotton and 14% Polyester. The poly-cotton finish enhances the durability of the towels - which makes it great for commercial hospitality use. Try this towel now

PRICE
$84.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width20 in
Weight/DZ7

Product Details

TypeBath Mat
MaterialCotton/Polyester
Package Quantity12
DescriptionBath Mat
ColorWhite
Manufacturers Part NumberX04300
BrandR&R Textile
AbsorbencyHigh