Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TPI

Model # :WBB46137

MPN #: E3313TSRP

TPI Fan Forced Wall Heater With Summer Fan Switch E3313TSRP - 1500/750W 120V Ivory

Product Description
FAN FORCED WALL HEATERS WITH SUMMER FAN SWITCH
1500/750 Watt Heater with Single Pole Thermostat - 120V
Fan forced wall heaters have a durable powder coated 18 gauge steel front. Fan forced heaters feature an automatic reset thermal limit and a steel block fin element. The vane axial fan blade is powered by a 600 RPM motor that projects an airflow up to 175 CFM. These electric heaters also feature a summer fan switch for year round applications. Wattage is selectable at time of installation; factory wired to high wattage. Rough in dimensions are 14-3/16"W x 19-15/16"H x 4"D. Grill measures 15-3/8"W x 20-1/8"H. UL listed and CSA approved. Thermostat has 0-110° F temperature range. 1 Year Limited Warranty.

PRICE
$669.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/8 in
Depth4 in
Height20-1/8 in
Weight22 lbs
Mounting Height8 in

Product Details

TypeForced Air Heater
CFM175 CFM
ColorWhite
Amperage6.25/12.5 A
Wattage750/1500 W
Voltage120 V
Watts High1500 W
MaterialSteel
Phase1
Manufacturers Part NumberE3313TSRP
BTU2560/5120 BTU
ThermostatYes
BrandTPI

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETL