Institutional Convector Digital Programmable Wall Heater HT2024SS, 240V
Write a Review
|
Questions & Answers (0)
Product Description
Digital Programmable Wall Heater, 240V HT2024SS
Fast heat response and Programmable touch screen built-in thermostat make the Smart Series™ heaters ideal for dens, basements, converted attics and breezeways, garages, large bathrooms, offices, workshops and similar areas. Also adaptable to multiple installations in larger or odd shaped rooms. Note that this model is Not Building Management Systems compatable. Made in the USA.
Fast heat response and Programmable touch screen built-in thermostat make the Smart Series™ heaters ideal for dens, basements, converted attics and breezeways, garages, large bathrooms, offices, workshops and similar areas. Also adaptable to multiple installations in larger or odd shaped rooms. Note that this model is Not Building Management Systems compatable. Made in the USA.
PRICE
$795.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-11/16 in |
| Depth | 1 in |
| Height | 19-9/16 in |
| Weight | 20 lbs |
Product Details
| Type | Convector Heater |
| CFM | 100 CFM |
| Color | Gray |
| Amperage | 1/8.3 A |
| Wattage | 250/2000 W |
| Voltage | 240 V |
| Watts High | 2000 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | HT2024SS |
| BTU | 853/6826 BTU |
| Thermostat | Yes |
| Brand | Qmark |
Warranty
| Warranty | 1 (5 Years On Heat Element) |
Compliance & Certifications
| Certifications | cETLus |