Use Post-it Easel Pads to capture and share ideas. With sheets that can stick almost anywhere, Post-it Easel Pads foster the imaginative thinking that lays the foundation for future growth. So when you want to successfully plan, collaborate, and capture and build on ideas, they're ready to help you succeed. Post-it Easel Pad sheets feature premium paper that resists marker bleed-through; they stick to most surfaces and can be repositioned again and again, without surface damage. The sturdy backcard features a handle for easy portability and universal slots to fit most easel stands.
Post-it® Easel Pads, Vertical-Orientation Self-Stick Easel Pad, 25x30, Yellow, 30 Sheets, 4/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 35-3/4 in |
| Height | 30 in |
| Card Size | 25" x 30" |
Product Details
| Sheets | 30 |
| Type | Easel Pad |
| Color | Yellow |
| Binding Type | Taped |
| Sheet Perforation | Perforated |
| Paper Color Family | Yellow |
| Paper Type | Pads |
| Style | Easel Pad |
| Punched/Unpunched | Unpunched |
| Ruling | Ruled |
| Pads | 4 |
| Description | Easel Pads Self-Stick Easel Pads |
| Package Quantity | 30 Sheets, 4/Pack |
| Brand | 3M Post-it |