TOPS® Idea Collective Journal 56872, 8-1/4" x 7-1/2", Cream, 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
The Oxford® Idea Collective® Mini Hardcover Journal has smooth cream-colored paper for a lush writing experience. Each is richly detailed with embossed covers, a satiny yellow bookmark, elastic closure and an odds-n-ends pocket with bright yellow expanding sides.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$34.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/4 in |
| Depth | 3/4 in |
| Height | 7-1/2 in |
| Card Size | 8-1/4" x 7-1/2" |
Product Details
| Sheets | 120 |
| Type | Journal |
| Color | Black |
| Binding Type | Casebound |
| Paper Color Family | Cream |
| Paper Type | Notebook |
| Style | Diary/Journal |
| Number of Subjects | 1 |
| Punched/Unpunched | Unpunched |
| Ruling | Wide |
| Pads | 1 |
| Description | Idea Collective Journal |
| Package Quantity | 1 |
| Brand | Tops |