Quality Park® Employee's Personnel Record Jacket, 9-1/2" x 11-3/4", Manila, 100 Jackets/Box
Write a Review
|
Questions & Answers (0)
Product Description
Personnel Record Jackets offer the printed standard form of the employee's personnel record with black ink on front and back. Each jacket front offers a place to fill in general information about the employee, payroll data and employment record including effective dates for each classification and rate of pay. Jackets are made of 11 point quality tag.
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/2 in |
| Height | 11-3/4 in |
Product Details
| Sheets | 100 |
| Color | Tan |
| Sheet Perforation | Unperforated |
| Paper Color Family | Manila |
| Paper Type | Forms |
| Style | Record Jacket |
| Punched/Unpunched | Unpunched |
| Pads | 1 |
| Package Quantity | 100 Jackets/Box |
| Description | Employee's Personnel Record Jacket |
| Brand | Quality Park |