Planters® Salted Peanuts, 1.75 oz, 12/Box
Write a Review
|
Questions & Answers (0)
Product Description
Planters Salted Peanuts
Delicious, premium roasted peanuts are cholesterol free.
Delicious, premium roasted peanuts are cholesterol free.
PRICE
$35.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.75 oz. |
Product Details
| Type | Peanuts |
| Tape Color Family | 1.75 oz. |
| Flavor | Salted |
| Package Quantity | 12 |
| Description | Peanuts |
| Manufacturers Part Number | PTN07708 |
| Gluten Free | Yes |
| Brand | Planters |