Jack Link's Jumbo Teriyaki Beef Steak, 2 oz, 12 Count
Write a Review
|
Questions & Answers (0)
Product Description
Feed you wild side with these Jack Link's Teriyaki flavored Beef Sticks. Slow cooked and seasoned to perfection, these packaged beef jerky sticks are packed with 22-grams of protein per serving. With 12 2-Once packages, this Jack Link's box is a great addition to your cabinet, office drawer, or break room. Get your protein in with some great, slow cooked and seasoned beef jerky. Keep one handy so that you'll never be far from the delicious teriyaki flavor of these Jack Link's Beef Steaks.
PRICE
$80.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 oz. |
Product Details
| Type | Snacks |
| Flavor | Teriyaki |
| Package Type | Bag |
| Package Quantity | 12 |
| Description | Jack Link's Jumbo Teriyaki Beef Steak |
| Manufacturers Part Number | 278-00011 |
| Gluten Free | No |
| Brand | Jack Link's |