Samsill 71220 Pad Holder w/Calculator, Leather-Look/Faux Reptile Trim, Writing Pad, Black
Write a Review
|
Questions & Answers (0)
Product Description
Functional, stylish and smartly designed Padded covers look and feel like fine leather. Hand-turned and hand-stitched binding edges. Stylish faux reptile accent trim and contrasting stitching. Features writing pad, dual powered calculator, pen loop, inside storage pockets for documents and business cards. Width: 9 1/2"; Depth: 3/4".
PRICE
$31.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/2 in |
| Depth | 3/4 in |
| Height | 12-3/8 in |
| Pad Size | Letter |
Product Details
| Type | Portfolio / Padfolio |
| Color | Black |
| Closure | Folds Closed |
| Style | Padfolio |
| Material | Faux Leather |
| Description | Pad Holder w/Calculator |
| Features | Writing Pad; Calculator |
| Manufacturers Part Number | 71220 |
| Carrying Method | Hand Held |
| Brand | Samsill |