Safco® Products 2175 Ergo-Comfort® Swivel Mount CPU Holder, 60 lbs. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Mounting the CPU under the desktop keeps it readily accessible and with the capability to swivel 180° you can have cable access on the left or right side. The holder adjusts vertically from 13" to 22" and from 5-1/4" to 9" wide. The anti-skid pads keep the CPU in place and prevent it from sliding out of position.
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 to 13 in |
| Depth | 13-1/2 in |
| Height | 17-1/2 to 23-3/4 in |
| Weight Capacity | 60 lbs |
| Weight | 13 lbs |
Product Details
| Assembly Required | Yes |
| Type | CPU Holder |
| Color | Black |
| Material | Steel |
| Package Quantity | 1 |
| Description | Ergo-Comfort® Swivel Mount CPU Holder |
| Manufacturers Part Number | 2175 |
| Brand | Safco |