x

Take 15% off your entire order!

Offer applied at checkout

Premiere Pads 20" Sanding Screen, 80 Grit Black, 10 Per Case

Premiere Pads 20" Sanding Screen, 80 Grit Black, 10 Per Case

Item #: WBB57558

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $86.95

Save $4.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Open-weave mesh design is non-loading and coated on both sides for reversible use. Sand screens should be used with standard speed machines up to 350 RPM, and can be used on both sides before replacing. Sand screens are required to be used in conjunction with a backer pad (standard floor pad such as scrubbing or buffing pad, sold separately). 60-80 grit screens are typically used for removing coatings from concrete, and are recommended for use in a wet application due to them being the most aggressive grit. 10 screens per case.
This product arrives to most customers in 2-3 business days.

  • COLOR FINISH Black
  • BRAND Premiere Pads
  • DESCRIPTION Sanding Screen, Grit 60
  • DIAMETER 20"
  • FOR USE WITH Floor Machines
  • MANUFACTURERS PART NUMBER BWK50208010
  • PACKAGE QUANTITY 10
  • TYPE Sand Screen Disc
  • PAD SHAPE Round
  • SIZE 20"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Premiere Pads 20" Sanding Screen, 80 Grit Black, 10 Per Case

Premiere Pads 20" Sanding Screen, 80 Grit Black, 10 Per Case

Item #: WBB57558

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant