Sandwich Bags, 6"W x 6"L, 1.2 Mil, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These reclosable sandwich bags are made of Low Density Polyethylene (LDPE) for long-lasting durability. They provide easy use zipper-type closure to keep food fresh. Bags open along the width.
PRICE
$61.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Thickness | 1.2 |
| Gauge | 1.2 mil |
Product Details
| Package Quantity | 1,000 |
| Description | Sandwich Size Reclosable Bag |
| Color | Clear |
| Stated Cube | 0.27 |
| Brand | LK |