Sandwich Bags, 6-1/2"W x 7"L, .5 Mil, Clear, 2000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These bags are ideal for deli's, restaurants, cafeterias, and mass feeder venues for packaged sandwiches, paninis, wraps, cookies, brownies, etc. These bags are particularly well suited for pre-packaging of sandwich type items because they load very quickly and seal easily and securely. The co-extruded material provides excellent strength and product protection characteristics, while the clarity of the film provides outstanding product presentation. The lip and tape closure mechanism provides a secure closure and can be re-sealed several times with no loss of strength. Bags open along the width.
PRICE
$35.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 6-1/2 in |
| Thickness | 0.5 |
| Gauge | 0.5 mil |
| Lip Size | 1.75" flip fold in |
Product Details
| Package Quantity | 2,000 |
| Description | Sandwich Bag (no print) clear on saddle pack |
| Color | Clear |
| Stated Cube | 0.12 |
| Brand | LK |