Sanitaire Paper Vacuum Bags For Sanitaire Eon series S5000 & SC5500
Write a Review
|
Questions & Answers (0)
Product Description
Sanitaire Eon type RL triple layer replacement vacuum bags, (10/10 packs per case) Green Klean® Replacement vacuum bags use the highest quality filter media including Melt-Blown inner liner in order to achieve filtration efficiencies up to 99.9%. Green Klean Brand superior quality commercial vacuum bags are specifically designed for the Janitorial Professional vacuum cleaners and are backed by the Green Diamond Warranty. OEM#. 68104, RL Made from the highest-quality materials to achieve filtration efficiencies up to 99.9% Designed specifically for commercial use; equal to/exceeds OEM quality
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 18 in |
| Height | 12 in |
| Weight | 9 lbs |
Product Details
| Type | Upright Vacuums |
| Material | 3 Ply Biodegradeable Media |
| Package Quantity | 100 |
| Manufacturers Part Number | GKH-S5300 |
| For Use With | Sanitaire Eon Series Upright Vaccum |
| Part Type | OEM |
| Brand | Sanitaire |