- Large sphere at the bar's center lifts the stirring bar ends while spinning
- Reduced surface contact area allows the bar to spin with decreased drag
- Available with a length of 40mm or 50mm (1.5 or 2") to match with a wide variety of vessels with both round and flat bottoms
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating – Superior Chemical Compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclavable at 121°C (250°F)TEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Saturn Spinbar Teflon Magnetic Stirring Bar, 50mm, White
Write a Review
|
Questions & Answers (0)
Product Description
Many magnetic stirring bars can be impeded by powders in a liquid, but the Saturn Spinbar®Magnetic Stirring Bar rises to this stirring challenge.
PRICE
$54.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Plate Size | 50mm in |
| Diameter | 5/8 in |
Product Details
| Type | Saturn Spinbar Stir Bar |
| Plate Material | PTFE |
| Material | PTFE |
| Description | Saturn Spinbar Teflon Magnetic Stirring Bar |
| Features | Ring-style mixing action |
| Manufacturers Part Number | 371160003 |
| For Use With | Magnetic Stirrers |
| Shape | Saturn Ring |
| Brand | Bel-Art |