- Center molded pivot ring minimizes the contact area between the bar and the vessel; reduces friction and chattering
- Marring of plastic containers is diminished
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating – Superior Chemical Compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safeTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Spinbar Teflon Polygon Magnetic Stirring Bar, 35 x 6mm, White, Pivot Ring
Write a Review
|
Questions & Answers (0)
Product Description
These stirbars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.
PRICE
$9.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 |
| Plate Size | 35 x 6mm in |
| Diameter | 1/4 in |
Product Details
| Type | Polygon Stir Bar |
| For Use With | Magnetic Stirrers |
| Plate Material | PTFE |
| Material | PTFE |
| Package Quantity | 1 |
| Description | Spinbar Teflon Polygon Magnetic Stirring Bar With Pivot Ring |
| Features | Includes pivot ring |
| Manufacturers Part Number | 371220035 |
| Shape | Polygon |
| Brand | Bel-Art |