SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Sauce Pan 3.2 Qt (3.0 L)

Vollrath® Sauce Pan 3.2 Qt (3.0 L)

Item #: WBB208291

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $85.95

Save $4.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Optio Sauce Pan, 3800, 2-3/4" Depth, 21 Gauge - Pkg Qty 6

Vollrath® Optio Sauce Pan, 3800, 2-3/4" Depth, 21 Gauge - Pkg Qty 6

Winco SSSP-4 Sauce Pan W/ Cover, 4.5 Qt

Winco SSSP-4 Sauce Pan W/ Cover, 4.5 Qt

Winco SSSP-2 Sauce Pan W/ Cover, 2 Qt

Winco SSSP-2 Sauce Pan W/ Cover, 2 Qt

Vollrath® Optio Sauce Pan, 3802, 4-1/4" Depth, 21 Gauge - Pkg Qty 6

Vollrath® Optio Sauce Pan, 3802, 4-1/4" Depth, 21 Gauge - Pkg Qty 6

Vollrath® Arkadia 1-1/2 Quart Sauce Pan, 7341, 9 Gauge, 3-3/4" Depth - Pkg Qty 12

Vollrath® Arkadia 1-1/2 Quart Sauce Pan, 7341, 9 Gauge, 3-3/4" Depth - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Stock Pot 12.0 Qt (11.4 L)

Vollrath® Stock Pot 12.0 Qt (11.4 L)

Sauce Pan 3.2 Qt (3.0 L)

Made of 18-8 (EU 18-10) stainless steel construction for easy cleanup and long lasting durability. Commercial line of heavy-duty stainless steel cookware provides European styling with combinations of satin and mirror finishes ideal for kitchen or demonstration cooking. Ideal for use with Vollrath® induction ranges. Comfortable hollow handles that stay cool. Mirror finish, oven and dishwasher safe. Rounded lip makes pouring easy and adds strength. Permanently bonded, 1/4" (6.6 mm) thick bottom layer made of aluminum and stainless steel for even heating and exceptional durability. Capacity is 3-1/4 quarts. Diameter is 7-13/16". Package quantity is 1. Lifetime Limited Warranty.

Weights & Dimensions

  • Depth 3-13/16 in
  • Diameter 7-13/16 in

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Material Stainless Steel
  • Manufacturers Part Number 47741
  • Capacity 3-1/4 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Sauce Pan 3.2 Qt (3.0 L)

Vollrath® Sauce Pan 3.2 Qt (3.0 L)

Item #: WBB208291

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant