Saunders Recycled Aluminum Forms Holder, Side Opening, 5-5/8" x 9-1/2", Silver
|
Questions & Answers (0)
Product Description
Side-opening form holder with 3/8" storage compartment features an inside clip that allows easy access to forms. Form holder is treated with antimicrobial agent to reduce the formation of bacteria and fungi. High tension serrated clip securely holds a stack of paper up to 1/2" thick. Hinged writing plate conceals documents and prevents write through on multi-part forms. Storage compartment holds more than 30 forms with a hinged strap inside the cover. Form holder is made of aluminum with a high percentage of recycled material.
PRICE
$40.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-5/8 in |
| Height | 9-1/2 in |
| Sheet Size | 6x9 |
Product Details
| Type | Clipboard |
| File Size Type | Memo |
| Orientation | Portrait |
| Color | Silver |
| Fastener Style | Clip Fastener |
| Style | Standard |
| Description | Recycled Aluminum Forms Holder |
| Clipboard Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | SAU10507 |
| Sheet Capacity | 3/8" |
| Brand | Saunders |