LabelMaster® Slidemaster Placard Holder, 12-1/2"W x 14-1/8"H, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Slidemaster Placard Holder for Trucks meets exacting standards for top quality construction. The Backless Slidemaster placard holder is designed for use on smooth-sided trailers. Built with rugged assembly and drain hole, this Backless Slidemaster placard holder accommodates metal placards and non-adhesive placards in polycoated tagboard and 20-mil rigid vinyl. Featuring superior durability, this Backless Slidemaster Placard Holder is made of treated .032 anodized aluminum that is weather resistant and retards oxidation.
PRICE
$5.80
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Height | 14-1/8 in |
Product Details
| Type | Placard Holder |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Slidemaster Placard Holder |
| Color | Silver |
| Manufacturers Part Number | 80SM-01 |
| Brand | LabelMaster |