Baumgartens® Unbreakable Recycled Clipboard, 9" x 12", Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
Unbreakable clipboard is ideal for warehouses, classrooms, outdoors and everyday office use. Durable polypropylene makes the board long-lasting. Clipboard holds letter-size papers securely with high-friction rubber grips. Convenient pocket on back is designed for business cards. Clipboard also features a retractable hang hole for easy hanging and contains a high percentage of recycled material.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$9.20
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 12 in |
| Sheet Size | 8.5x11 |
Product Details
| Type | Clipboard |
| File Size Type | Letter |
| Orientation | Portrait |
| Color | Black |
| Fastener Style | Clip Fastener |
| Style | Heavy Duty |
| Description | Unbreakable Recycled Clipboard |
| Clipboard Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | BAU61624 |
| Sheet Capacity | 1/2" |
| Brand | Baumgartens |