Chinet® Savaday Molded Fiber Food Tray, 7"W x 9"D, Beige, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
Enhance the visual presentation of your menu items. Dependable molded fiber products provide extra-strength absorbency. Perfect for fried, baked or broiled foods.
PRICE
$149.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 9 in |
| Size | 7 x 9 |
Product Details
| Type | Tray |
| Color | White |
| Made in the USA | Yes |
| Material | Molded Fiber |
| Description | Savaday Molded Fiber Food Tray |
| Recyclable/Compostable | Compostable |
| Number of Compartments | 1 |
| Package Quantity | 500 |
| Manufacturers Part Number | 10405 |
| Shape | Rectangle |
| Brand | Chinet |
Compliance & Certifications
| Certifications | BPI Certified, Cedar Grove Composting Approved |