SCT® 4-Corner Pop-Up Food & Drink Tray, 6-1/2"W x 6-1/4"D x 9"H, Brown, Pack of 250
Write a Review
|
Questions & Answers (0)
Product Description
Convenient, space-saving, store-flat trays pop-open when needed, enabling quick order completion. Spacious interior accommodates full meals: both food and drink. Sturdy kraft construction with double-ply corners helps ensure trouble-free carry-and-go performance. 4-Cup Up to 24 oz. Capacity.
PRICE
$115.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 6-1/4 in |
| Height | 9 in |
| Size | 6-1/2 x 6-1/4 x 9 |
Product Details
| Type | Tray |
| Color | Brown |
| Capacity | 24 |
| Made in the USA | Yes |
| Material | Paperboard |
| Description | 4-Corner Pop-Up Food & Drink Tray |
| Recyclable/Compostable | Compostable |
| Number of Compartments | 4 |
| Package Quantity | 250 |
| Manufacturers Part Number | SCH 2797 |
| Shape | Rectangle |
| Brand | SCT |
Compliance & Certifications
| Certifications | Compost Manufacturing Alliance (CMA) Approved |