- Helps enhance the visual appeal and maintain the unique textural qualities of the foods you serve when you choose Savaday® molded-fiber dinnerware
- Superior oil-absorbing design helps keep the "crisp" in crispy foods
- Extra-strong, extra-rigid construction minimizes the potential for mishaps
- Compliance standards: BPI certified compostable
Chinet® Savaday Molded Fiber Plates, 10" Dia., Cream, 500/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$179.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Diameter | 10 in |
Product Details
| Made in the USA | Yes |
| Material | Molded Fiber |
| Package Quantity | 500 |
| Description | Molded Fiber Plates |
| Color | White |
| Manufacturers Part Number | 10117 |
| Microwavable | No |
| Shape | Round |
| Brand | Chinet |