- Accu-Square Alignment System
- Sealed Roller Bearings
- Powder Coated Frame
- Blade Guard
- Trigger Lock
- Retraction Mechanism
- Saw Cord Holder
- 2 Carriage Locks
- Stop Block with Bar
- Nickel Chrome Plated Guide Tubes
- Dust Hood
- Dust Hose
- Dust Containment Brush
- Folding Stand with Transport Wheels
- Measuring Tapes
- Spring Hold Down
- OLFA Knife Cutter Insert
- Dual Rip Gauge
- Makita 7-1/4" Saw on a Spinning Saw Insert Plate
- 24 Tooth Carbide Saw Blade
Saw Trax Sign Maker's Panel Saw Package - 76" Crosscut
|
Questions & Answers (0)
Product Description
Includes:
PRICE
$5,399.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 122 in |
| Weight | 538 lbs |
Product Details
| Type | Full Sized Frame |
| Package Quantity | 1 |
| Description | Sign Maker's Panel Saw Package |
| Manufacturers Part Number | FS76SM |
| Brand | SawTrax |
Warranty
| Warranty | 1 yr |