SawTrax Panel Express All-Terrain Panel Dolly, 23"L x 22"W x 18"H, 700 Lb Capacity, PE
|
Questions & Answers (0)
Product Description
The Panel Express Self Adjusting All-Terrain Panel, Sheet and Slab Cart can breeze over obstacles both inside and out. This is the perfect dolly for carrying glass or granite. For dry wall, you are able to carry up to 18 half inch sheets with the optional shelf or 10 sheets without! Self adjusting brace mechanism automatically adjusts to hold up to three inches of material. Simply set your substrate down onto the dolly and the rubber lined clamp automatically clamps down on the piece. Need to carry more sheets? Lock the brace open and load up to 3 inches of substrates in the clamp and stack your additional sheet goods on the optional shelf. Includes 5" locking casters for easy loading or unloading on a sloped driveway, a convenient handle for moving the dolly when empty and maintenance free 12.25" foam tires that never need air or go flat. 700lb capacity! Now you can easily go to the back door when necessary. It has a 26" wheel base and a low carry height so it is ideal for back door entries. The Panel Express panel cart is even able to carry fully framed doors and windows on the optional shelf! This cart is used by glaziers, drywallers, marble, granite, glass, mirror, and paneling companies. Warranty covers 3 years Cart or Dolly body.
PRICE
$749.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-3/4 in |
| Width | 26 in |
| Height | 20 in |
| Weight Capacity | 700 lbs |
| Weight | 75 lbs |
| Wheel Diameter | 12-1/4 in |
| Caster Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Type | All-Terrain Panel Dolly |
| Color | Yellow |
| Caster Type | Mold-On Rubber |
| Wheel Type | Foam Filled |
| Material | Metal |
| Manufacturers Part Number | PE |
| Brand | SawTrax |
Warranty
| Warranty | 1 yr |