SawTrax Raised Safety Dolly, 30"L x 25"W x 9-5/8"H, 1000 Lb Capacity, RSD
Write a Review
|
Questions & Answers (0)
Product Description
The Raised Safety Dolly is the ultimate locking caster dolly cart / moving dolly cart / warehouse dolly cart & all around dolly. Built to perform, this low profile dolly has an all caster zero turn radius. Based on the same steel platform as our yel-Low Safety Dolly but features 4" locking casters. These casters are mounted to the corners of the dolly giving it more ground clearance, allowing use outside and on uneven surfaces. This portable and small footprint dolly is great for indoor and office use. Offers excellent maneuverability and even fits on most rental truck loading ramps! Interchangeable post system offers maximum flexibility to move almost any load, from thin pieces like book shelves and TV's to large pieces such as couch, desks, or mattresses. This dolly can carry 3 to 4 times the load of traditional flat carts or hand trucks while being easier, faster and safer to load. 4" Polyurethane locking casters. In High position it is 9-5/8" H, in Low position it is 5-1/4"H. Warranty covers 3 years Cart or Dolly body.
PRICE
$689.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 25 in |
| Height | 9-5/8 in |
| Weight Capacity | 1000 lbs |
| Weight | 94 lbs |
| Caster Diameter | 4 in |
Product Details
| Assembly Required | No |
| Type | Raised Safety Dolly |
| Color | Yellow |
| Caster Type | Polyurethane |
| Wheel Type | 4” Polyurethane Locking caster |
| Material | Metal |
| Manufacturers Part Number | RSD |
| Brand | SawTrax |
Warranty
| Warranty | 3 yr |