SawTrax yel-low Safety Dolly, 30"L x 25"W x 5-1/4"H, 1000 Lb Capacity, YSD
Write a Review
|
Questions & Answers (0)
Product Description
The yel-Low Safety Dolly is a truly innovative and "indestructible dolly" for the any industry. It can carry mattresses, large flat screen TV's, bulk items like kayaks or Ping Pong tables, headboards, desks, sofas, chairs, sheet goods, plywood and most items up to 1000 lbs. With a powder coated uni-body steel box, the yel-Low dolly sits 1/4" lower than a 3-inch floor dolly and an inch lower than a 4-inch dolly. It's about the height of a pallet. The low loading height allows one person to tilt an object to load it instead of lifting an object onto the dolly. The tilt vs. lifting allows one person to load and go instead of two person loading or 4 person carrying. What makes this a truly innovative moving device is the post system that allows the dolly to be reconfigured for any job at hand. Includes six 56" steel posts with 14 vertical and 8 horizontal post positions. Warranty covers 3 years Cart or Dolly body.
PRICE
$699.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 25 in |
| Height | 5-1/4 in |
| Weight Capacity | 1000 lbs |
| Weight | 93 lbs |
| Caster Diameter | 4 in |
Product Details
| Assembly Required | No |
| Type | Safety Dolly |
| Color | Yellow |
| Caster Type | Polyurethane |
| Material | Metal |
| Manufacturers Part Number | YSD |
| Brand | SawTrax |
Warranty
| Warranty | 3 yr |