x

Take 15% off your entire order!

Offer applied at checkout

Don Jo SB 2-605 Slide Bolt, 5/8"x2", Polish Brass - Pkg Qty 10

Don Jo SB 2-605 Slide Bolt, 5/8"x2", Polish Brass - Pkg Qty 10

Item #: WBB1724719

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.30 ea.

Minimum Quantity: 2

Price: $53.00 / Pkg of 10

Save $2.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo SB 2-605 Slide Bolt, 5/8"x2", Polish Brass

Don-Jo Mfg Slide Bolt Polished Brass. 6 ea. #6 x 3/4" SMS.

  • CERTIFIED/APPROVED ANSI
  • LIMITED WARRANTY 1 Year Against Manufacturing Defects
  • USE (INTERIOR/EXTERIOR) Interior/Exterior
  • MANUFACTURERS PART NUMBER SB 2-605
  • DESCRIPTION Slide Bolt
  • BRAND Don-Jo
  • PACKAGE QUANTITY 10
  • CONSTRUCTION (BODY) Brass
  • COLOR FINISH Polished Brass
  • LENGTH INCHES 2
  • WIDTH INCHES 5/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo SB 2-605 Slide Bolt, 5/8"x2", Polish Brass - Pkg Qty 10

Don Jo SB 2-605 Slide Bolt, 5/8"x2", Polish Brass - Pkg Qty 10

Item #: WBB1724719

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant