Ideal Shield® Octagon Sign Base with 98"H Post, Yellow, 8"W x 20"H Base
Write a Review
|
Questions & Answers (0)
Product Description
Ideal Shield's Octagon Sign Base is made of durable polyethylene plastic resulting in a maintenance free, lightweight yet durable system. Octagon Sign Base dimensions are 8" wide x 20" height (each side) and sign stick standard height is 98". Recommended installation is to fill with concrete, sand, or water and will hold up to 11.5 gallons of water. In freeze areas fill sign base with 10 gallons of water to allow expansion.
PRICE
$199.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 20 in |
| Weight | 26 lbs |
| Post Height | 8-1/6 ft |
| Post Width | 1-7/8 in |
Product Details
| Assembly Required | Yes |
| Type | Outdoor |
| Color | White |
| Wheels | No |
| Style | Sign Post With Base |
| Material | Polyethylene Plastic |
| Description | Octagon Sign Base with Post |
| Manufacturers Part Number | GOCT-YL-98-YL |
| Post Type | Steel Pipe Sleeved |
| Shape | Octagon |
| Brand | Ideal Shield |