Plasticade Portable Post Sign Stand w/ 60 Lb. Recycled Rubber Base w/ Wheels & White 60" Post
Write a Review
|
Questions & Answers (0)
Product Description
Durable, thick, recycled rubber
Won't chip, crack, or crumble
- resistant to weather, oil, salt, moisture
- UV light and temperature resistant
Molded-in Hand-grips
Optional wheels make signs easy to move
- polyurethane lined wheels
- durable and quiet
- zinc plated hardware
Vinyl post cap and hardware for attaching a sign included
Stack 30 and 60 lb. bases for 90 lbs
Reinforced plastic square post is stronger and more stable than round
- 15% greater wind resistance than round posts
- 10 times more surface area contact between sign and post
- no sign twisting on post, no post rotating in base
- impact resistant post has reinforcing center crossbars
Lightweight and will never rust
Pre-drilled holes for multiple sign sizes
Won't chip, crack, or crumble
- resistant to weather, oil, salt, moisture
- UV light and temperature resistant
Molded-in Hand-grips
Optional wheels make signs easy to move
- polyurethane lined wheels
- durable and quiet
- zinc plated hardware
Vinyl post cap and hardware for attaching a sign included
Stack 30 and 60 lb. bases for 90 lbs
Reinforced plastic square post is stronger and more stable than round
- 15% greater wind resistance than round posts
- 10 times more surface area contact between sign and post
- no sign twisting on post, no post rotating in base
- impact resistant post has reinforcing center crossbars
Lightweight and will never rust
Pre-drilled holes for multiple sign sizes
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Height | 60 |
| Weight | 60 lbs |
Product Details
| Type | Sign Stand |
| Material | Rubber |
| Color | White |
| Wheels | Yes |
| For Use With | Signs 24 in or smaller |
| Shape | Octagon |
| Brand | Plasticade Products |