Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :T9AB2377504

MPN #: SB-9-14-80-A

Sealer Sales PVC Shrink Bags, 80 Ga., 9"W x 14"L, 500/Pack

Product Description
The PVC shrink bags are convenient for quick and easy shrink wrapping. They speed up your packaging operations. The PVC film bags are very versatile and will perform well on low, medium, or high-speed applications. They are often used by suppliers of art and frame products, CD's, DVDs, and VHS tapes. Our PVC film bags require very low temperature to shrink (work great with heat guns). These shrink film bags are ideal for operators who work with sealers and shrink tunnels. The PVC shrink bags can resist ambient heat in transit and storage. They shrink with an MD of 35-35% and TD of 45-50%. The thickness of 75 Ga is recommended for packaging light products under 12lbs, while 100 Ga is perfect for products over 12lbs, but under 30 lbs.

Features:
  • Crystal clear packaging in seconds
  • Keeps product from moisture, dust, oil and pilfering
  • Shrinks uniformly in all directions when controlled heat is applied
  • Skintight wrapping without wrinkling
  • This product has a limited warranty of 6 months


PRICE
$40.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
40.95
Buy 3 units - 5 units
38.95Save $2.00 (5%)
Buy 6+ units
37.95Save $3.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width9 in
Gauge80 ga

Product Details

MaterialPVC
Package Quantity500
ColorClear
Manufacturers Part NumberSB-9-14-80-A
BrandSealer Sales

Warranty

Warranty6 mo